Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2541562

MPN #: C42072

Cleveland HD-2 HSS 2-Flute Bright Square Double End Mill, 1/2" x 1/2" x 13/16" x 4-1/8"

|
Questions & Answers (0)
PRICE
$29.95
was $55.81
Save $25.86 (46.34%)
Usually ships in 3 to 6 days
2 flutes allow for maximum chip ejection. Center cutting for use in milling slots, pockets and for plunge cutting. Double end reduces tool costs and down time. Manufactured from premium high-speed steel. Bright Finish. For milling in carbon steel, alloy steel, die steel and cast iron. This end mill has a helix angle of 30° and a shank length of 3-5/16". Made In USA. Use for General Purpose Application. Shank is Straight w/ Weldon Flat. 30 Day Warranty.

3
3
Min. purchase quantity is 3
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.