Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2541432

MPN #: C42055

Cleveland HD-2 HSS 2-Flute Bright Square Double End Mill, 13/64" x 3/8" x 1/2" x 3-1/4"

|
Questions & Answers (0)
PRICE
$21.25
was $41.32
Save $20.07 (48.57%)
Usually ships in 3 to 6 days
2 flutes allow for maximum chip ejection. Center cutting for use in milling slots, pockets and for plunge cutting. Double end reduces tool costs and down time. Manufactured from premium high-speed steel. Bright Finish. For milling in carbon steel, alloy steel, die steel and cast iron. This end mill has a helix angle of 30° and a shank length of 2-3/4". Made In USA. Use for General Purpose Application. Shank is Straight w/ Weldon Flat. 30 Day Warranty.

4
4
Min. purchase quantity is 4
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.