Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Cleveland HD-2 HSS 2-Flute Bright Square Double End Mill, 23/32" x 3/4" x 1-5/16" x 5-5/8"

Model #: WBB2541103

MPN #: C33641

Cleveland HD-2 HSS 2-Flute Bright Square Double End Mill, 23/32" x 3/4" x 1-5/16" x 5-5/8"

|
Questions & Answers (0)
PRICE
$71.95
was $138.71
Save $66.76 (48%)
Usually ships in 3 to 6 days
2 flutes allow for maximum chip ejection. Center cutting for use in milling slots, pockets and for plunge cutting. Double end reduces tool costs and down time. Manufactured from premium high-speed steel. Bright Finish. For milling in carbon steel, alloy steel, die steel and cast iron. This end mill has a helix angle of 30° and a shank length of 4-5/16". Made In USA. Use for General Purpose Application. Shank is Straight w/ Weldon Flat. 30 Day Warranty.

2
2
Min. purchase quantity is 2
Easy online or call-in returns.