Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Cleveland HD-2-TN HSS 2-Flute TiN Square Double End Mill, 15/16" x 1" x 1-5/8" x 6-3/8"

Model #: WBB2541097

MPN #: C33686

Cleveland HD-2-TN HSS 2-Flute TiN Square Double End Mill, 15/16" x 1" x 1-5/8" x 6-3/8"

|
Questions & Answers (0)
PRICE
$101.95
was $200.52
Save $98.57 (49%)
Usually ships in 3 to 6 days
2 flutes allow for maximum chip ejection. Center cutting for use in milling slots, pockets and for plunge cutting. Double end reduces tool costs and down time. Manufactured from premium high-speed steel. TiN (Titanium Nitride) coating adds lubricity and hardness, which enhances chip flow, finish surface quality and tool life. TiN coating provides increase of 25 to 30% in machining speeds versus Manufactured from premium high-speed steel. Bright, uncoated tools. For milling in carbon steel, alloy steel, die steel and cast iron. This end mill has a helix angle of 30° and a shank length of 4-3/4". Made In USA. Use for General Purpose Application. Shank is Straight w/ Weldon Flat. 30 Day Warranty.

1
1
Easy online or call-in returns.