Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Cleveland HD-2-TN HSS 2-Flute TiN Square Double End Mill, 5/8" x 5/8" x 1-1/8" x 5"

Model #: WBB2540988

MPN #: C33676

Cleveland HD-2-TN HSS 2-Flute TiN Square Double End Mill, 5/8" x 5/8" x 1-1/8" x 5"

|
Questions & Answers (0)
PRICE
$54.95
was $105.04
Save $50.09 (48%)
Usually ships in 3 to 6 days
2 flutes allow for maximum chip ejection. Center cutting for use in milling slots, pockets and for plunge cutting. Double end reduces tool costs and down time. Manufactured from premium high-speed steel. TiN (Titanium Nitride) coating adds lubricity and hardness, which enhances chip flow, finish surface quality and tool life. TiN coating provides increase of 25 to 30% in machining speeds versus Manufactured from premium high-speed steel. Bright, uncoated tools. For milling in carbon steel, alloy steel, die steel and cast iron. This end mill has a helix angle of 30° and a shank length of 3-7/8". Made In USA. Use for General Purpose Application. Shank is Straight w/ Weldon Flat. 30 Day Warranty.

2
2
Min. purchase quantity is 2
Easy online or call-in returns.