Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Cleveland HD-2-TN HSS 2-Flute TiN Square Double End Mill, 7/16" x 1/2" x 13/16" x 4-1/8"

Model #: WBB2541042

MPN #: C33668

Cleveland HD-2-TN HSS 2-Flute TiN Square Double End Mill, 7/16" x 1/2" x 13/16" x 4-1/8"

|
Questions & Answers (0)
PRICE
$33.95
was $64.44
Save $30.49 (47%)
Usually ships in 3 to 6 days
2 flutes allow for maximum chip ejection. Center cutting for use in milling slots, pockets and for plunge cutting. Double end reduces tool costs and down time. Manufactured from premium high-speed steel. TiN (Titanium Nitride) coating adds lubricity and hardness, which enhances chip flow, finish surface quality and tool life. TiN coating provides increase of 25 to 30% in machining speeds versus Manufactured from premium high-speed steel. Bright, uncoated tools. For milling in carbon steel, alloy steel, die steel and cast iron. This end mill has a helix angle of 30° and a shank length of 3-5/16". Made In USA. Use for General Purpose Application. Shank is Straight w/ Weldon Flat. 30 Day Warranty.

3
3
Min. purchase quantity is 3
Easy online or call-in returns.