Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
JET

Model # :WBB3169089

MPN #: JT9-202730

JET® HD-3T Large Capacity Beam Clamp, 3 Ton Capacity

Product Description
JET® HD Series Beam Clamps come in capacities from 1 ton to 5 tons and can accommodate a beam up to 12 inches wide. Each JET® Beam Clamp Jaw is designed to distribute the load away from the beam flange and adjusts easily for a wide range of standard H or I beams.

Features:
  • Clamp jaw is designed to distribute the load away from the beam flange edge, increasing safety
  • Complies with ANSI/ASME B30.17 and B30.20 standards
  • Load tested to 125% of capacity with certificate
  • Used for quick mounting of a hoist on a broad range of beams up to 12-3/5 inches wide for increased versatility
  • Welded all-steel frame and powder coat finish provide maximum durability and protection


PRICE
$159.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width20-3/8 in
Height8 in
Weight Capacity6600 lbs
Weight21 lbs
Flange Width12-3/5 in

Product Details

Assembly RequiredNo
TypeBeam Clamp
ColorGray
MaterialSteel
Package Quantity1
Manufacturers Part NumberJT9-202730
BrandJET