Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2541690

MPN #: C75000

Cleveland HD-4C-TN HSS 4-Flute TiN Square Double End Mill, 1/8" x 3/8" x 3/16" x 2-3/4"

|
Questions & Answers (0)
PRICE
$21.50
was $41.97
Save $20.47 (48.77%)
Usually ships in 3 to 6 days
4 or more flutes generate higher surface finish than 2 flute end mills, resulting in higher feed rates. Recommended for finishing operations in a wide range of ferrous and non-ferrous materials. Center cutting for use in milling slots, pockets and for plunge cutting. Double end reduces tool costs and down time. Manufactured from premium high-speed steel. TiN (Titanium Nitride) coating adds lubricity and hardness, which enhances chip flow, finish surface quality and tool life. TiN coating provides increase of 25 to 30% in machining speeds versus Manufactured from premium high-speed steel. Bright, uncoated tools. For milling in carbon steel, alloy steel, die steel and cast iron. This end mill has a helix angle of 30° and a shank length of 2-9/16". Made In USA. Use for General Purpose Application. Shank is Straight w/ Weldon Flat. 30 Day Warranty.

4
4
Min. purchase quantity is 4
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.