x

Take 15% off your entire order!

Offer applied at checkout

Rubbermaid® Accessory Snap-In Hooks For Adaptable Utility Carts, 4/Pack

Rubbermaid® Accessory Snap-In Hooks For Adaptable Utility Carts, 4/Pack

Item #: WB800294

(1)

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.00 up to 20% OFF

Price: $8.00

Save $0.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Four pack of snap-in hooks free up cart shelf space and keeps extension cords and tools within reach, with numerous placement locations along the rim of Rubbermaid® Heavy Duty Adaptable Carts. Attaches securely and is easy to reposition around the cart. Frees up space on cart shelves by storing bulky items like extension cords and hoses. 10 lb. capacity per hook. Made of durable polypropylene. 1 Year Limited Warranty.

  • LENGTH INCHES 2-1/8
  • WIDTH INCHES 3-1/2
  • HEIGHT INCHES 3-7/8
  • CAPACITY LBS 10
  • COLOR FINISH Red
  • ASSEMBLY Unassembled
  • CONSTRUCTION Polypropylene
  • DESCRIPTION Accessory Snap-In Hooks
  • FOR USE WITH Heavy Duty Adaptable Utility Carts
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER 1997227
  • TYPE Accessory
  • WEIGHT LBS 0.135
  • BRAND Rubbermaid
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JOSE

    Date: March 22, 2021

    I like it
    Your review:
    exactly what i was looking for and good quality
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Accessory Snap-In Hooks For Adaptable Utility Carts, 4/Pack

Rubbermaid® Accessory Snap-In Hooks For Adaptable Utility Carts, 4/Pack

Item #: WB800294

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant