Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB2321651

MPN #: IPJ-2436-6PYBK

Little Giant® Mobile Butcher Block Top Table, 36 x 24", 2 Shelves & Wheel Brakes

Product Description
Heavy-duty, 12 gauge construction. 1-3/4" thick butcher block top provides an impact resistant, nonconductive work surface. Butcher block resists damage from heavy blows, and provides an extremely durable, yet "forgiving" work surface. All models are fully assembled and ready for immediate use. 4 swivel casters with brakes provide ultimate mobility.All models roll smoothly with 6" non-marking polyurethane wheels.

PRICE
$729.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
729.00
Buy 6 units - 11 units
695.00Save $34.00 (5%)
Buy 12+ units
669.00Save $60.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height34 in
Weight Capacity3000 lbs
Weight126 lbs
Shelf Spacing21 in
Gauge12 ga
Shelf Size24" x 36"
Wheel Diameter6 in
Nominal Height34 in
Bottom Shelf22 x 34 in
Top Shelf Height34 in

Product Details

Assembly RequiredNo
Edge TypeSquare
MaterialSteel
Number of Shelves2
Construction TypeAll-Welded
Manufacturers Part NumberIPJ-2436-6PYBK
BrandLittle Giant
PowerNo
TypeMobile Work Table
Shelf TypeFlat
ColorGray
Wheel TypePolyurethane
StyleWheel Brakes
Duty RatingStandard Duty
Mobile or StationaryMobile
IncludesWheel Brakes
Leg TypeFixed
Top MaterialMaple Butcher Block

Warranty

Warranty1 yr