Hangers Direct® Closed Loop Head Hanger, Chrome, Anti-Theft, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These sturdy, well-constructed heavy-duty hangers feature a space-saving body made with heavy-gauge polished chrome. Featuring smooth shoulders and a closed loop anti-theft hook, these hangers are to be used for new installation or removable dowels and fit rods up to 1 1/2" in diameter. There is no need for additional parts. Hangers are 17" long. Solid welded steel is durable and long lasting. These high quality, low cost hangers are manufactured to last you a lifetime.
Hanger is 4.5 mm (0.175") thick and 7 gauge steel. 15 lb. weight capacity per hanger.
Hanger is 4.5 mm (0.175") thick and 7 gauge steel. 15 lb. weight capacity per hanger.
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Depth | 1/6 in |
| Height | 7-1/2 in |
Product Details
| Style | Closed Loop |
| Type | Hanger |
| Material | Chrome |
| Package Quantity | 100 |
| Description | Closed Loop Coat Hangers |
| Color | Silver |
| Manufacturers Part Number | HD777177 |
| Brand | Hangers Direct |
| Hook Type | Closed Loop Hook |