16" L Steel Lingerie Hanger W/ Loop Hook - Chrome - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
16" Steel Lingerie Hanger w/ Loop Hook - Chrome
Sturdy unbreakable steel hanger contains two (2) cut-outs used to hang lingerie. May also be used for any type of lightweight garments with straps.
Sturdy unbreakable steel hanger contains two (2) cut-outs used to hang lingerie. May also be used for any type of lightweight garments with straps.
PRICE
$209.00 Sold in packages of 100 / $2.09 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
Product Details
| Type | Lingerie Hanger |
| Class | Hangers And Accessories |
| Finish | Chrome |
| Material | Steel |
| Line | Metal Hangers |
| Package Quantity | 100 |
| Description | Steel Lingerie Hanger with Loop Hook |
| Color | Silver |
| Manufacturers Part Number | LIN/16-LH |
| Brand | Econoco |
| Hook Type | Standard Open Hook |