Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Toter

Model # :WBB1916445

MPN #: 860GB-35865

Toter® Plastic Square Trash Can Manual or Automated Collection, 60 Gallon, Graystone

Product Description
There's no other trash can that's built to last like a Toter. Toter's garbage cans are designed for industrial, commercial, recreational, and institutional environments. Constructed using Advanced Rotational Molding for maximum durability and impact resistance, Toter trash cans are extremely rugged and built to last.

Features:
  • Toter's 60 gallon garbage can is compatible with garbage trucks
  • Base can be weighted (holds up to 75 lbs. of sand) to deter theft and for improved stability
  • Comes with dome top lid with bag holder straps for garbage truck collection
  • 60 gallon lid has four easy accessible openings
  • Made with Advanced Rotational Molding, Toter cans are built for toughness and maximum impact resistance
  • Rigid liner, sold separately, features smooth interior walls that are simple to clean and disinfect
  • Can/bottle inserts come in packs of 4
  • Contains up to 50% recycled content, and is 100% recyclable


PRICE
$529.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-1/4 in
Depth28-1/4 in
Height48-3/4 in
Weight Capacity200 lbs
Weight52 lbs

Product Details

Assembly RequiredNo
TypeDecorative Trash Can
ColorGray
LidYes
Capacity60 gal
Lid TypeDome Lid
MaterialPlastic
Package Quantity1
Manufacturers Part Number860GB-35865
Indoor/OutdoorOutdoor
ShapeSquare
BrandToter