Petersen Square 20 Gallon Concrete Receptacle with Plastic Lid - Gray - PW-20 Dove Gray
|
Questions & Answers (0)
Product Description
Steel-reinforced concrete receptacles offer great value and a look of permanence only available from concrete. High-quality concrete construction provides years of durable service with minimal maintenance, while adding value to your property. 20 gallon waste capacity makes this receptacle ideal for high traffic areas such as businesses, state and federal organizations, parks and recreation departments, restaurants and residential complexes. Plastic lid covers receptacle opening for protection from the elements. Gray color finish. Power equipment suggested for placement/installation.
PRICE
$1,089.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-5/8 in |
| Depth | 20-5/8 in |
| Height | 40 in |
| Weight | 400 lbs |
Product Details
| Type | Decorative Trash Can |
| Color | Gray |
| Lid | Yes |
| Capacity | 20 gal |
| Lid Type | Swing Door |
| Material | Concrete |
| Manufacturers Part Number | PW-20 Dove Gray |
| Indoor/Outdoor | Outdoor |
| Shape | Square |
| Brand | Petersen Manufacturing |