Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tensator

Model # :WBB3149126

MPN #: 886-35-MAX-NO-D4X-C

Tensabarrier® Heavy Duty Retractable Belt Barrier, 13' Black/Yellow Belt, 38" Yellow Post

Product Description
Suitable for both indoor and outdoor use, the Tensabarrier® 886 Facility Post is ideal for health and safety applications. Set up quickly and allow both staff and visitors to see potential hazards before any harm is caused. Able to be assembled and dismantled with ease, the retractable barriers are the perfect option for temporarily restricting access to hazardous areas. Establishing a clear perimeter around high-risk areas can help reduce your business' liability, minimise potential injuries, and maintain productivity in the workplace.

Features:
  • Tensabarrier® is the world's first ever retractable barrier
  • The lightweight plastic post is user-friendly and can be easily carried and deployed when needed. Additionally, it can be cleaned easily which makes it ideal for areas where hygiene is crucial
  • Manufactured from recycled rubber, the heavy duty base can be walked or driven over without losing its shape. A strong and stable barrier, ideal for areas like warehouses or depots
  • The bright red or yellow retractable barriers are highly visible and can be easily seen by pedestrians as it clearly marks a hazard area
  • Post Material: Plastic
  • Quality Guaranteed: Comes with a 2-year warranty
  • Easily transportable and bases will stack for convenient storage
  • Bases won't crack if run over by forklift
  • Base Type: Heavy Duty
  • Webbing Material: Heavy Duty Woven Polyester
  • Base Material: Recycled Rubber
  • Webbing Tape End: Standard Anti-Tamper


PRICE
$209.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
209.95
Buy 5+ units
199.95Save $10.00 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height38
Weight17.6
Belt Width2 in
Belt Length13 ft
Post Height38
Post Diameter2-1/2 in
Base Diameter19 in
Base Weight13 lbs

Product Details

Assembly RequiredYes
Belt MessageNo Message
WheelsNo
Belt Color FamilyMulti-colored
Manufacturers Part Number886-35-MAX-NO-D4X-C
Indoor/OutdoorIndoor/Outdoor
BrandTensator
TypeSafety Retractable Belt Barrier
Series886
Post MaterialPlastic
Belt MaterialPolyester
Number of Belts1
Post Color FamilyYellow
Base StyleHexagon
Base Color FamilyBlack
Package Quantity1
Base MaterialRubber
AttachmentStandard Receiver
Text Color FamilyNo Message

Warranty

Warranty2

Compliance & Certifications

ADA CompliantNo