Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tensator

Model # :WBB2347532

MPN #: 896-M-33-MAX-YC-D

Tensabarrier® Magnetic Retractable Belt Barrier, 13' Yellow "Cleaning" Belt, Black Case

Product Description
Tensator's 896 Heavy Duty Wall Mount Unit is the perfect solution when you want a permanent and durable retractable barrier without taking up any floor space. Available in steel and powder coated finishes, the 896 Heavy Duty Wall Mount Unit is available with 7.5' and 13' retractable webbing. Robust and long-lasting, the 896 Heavy Duty Wall Mount Unit is well suited to environments such as warehouses, construction sites, and factories, where it will be able to withstand any daily wear and tear.

Specifications
  • Weight: 2 lbs (shipping weight)
  • Finish: Steel and powder coated
  • Belt Length: 7.5' or 13'
  • Belt Width: 2''
  • Mounting Options: Standard, Removable (semi permanent), Magnetic, Clamp Mount and Warehouse Rack Mount.
Features
  • Available in stainless steel, polished chrome and powder coated finishes
  • Compatible with standard or glass mounted options Originally patented Tensator® centrifugal braking system
  • Available tape ends for user specified applications: Standard, Panic Break, Magnetic, Wire Clip, One Way Loop and Soft Tape End
  • 7.5' and 13' webbing options
Benefits
  • Ideal for industrial environments
  • Great value, robust and long-lasting
  • Powder coated finish allows for 896 Heavy Duty Wall Mount unit to be a range of colors
PRICE
$99.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
99.95
Buy 5+ units
95.95Save $4.00 (4%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height4-3/4 in
Weight1 lbs
Belt Width2 in
Belt Length13 ft

Product Details

Belt MessageCleaning In Progress
TypeMagnetic Retractable Belt Barrier
Series896
Belt MaterialNylon
Belt Color FamilyYellow
Number of Belts1
Mounting MethodMagnetic
Housing Color FamilyBlack
Manufacturers Part Number896-M-33-MAX-YC-D
Housing MaterialPlastic
Indoor/OutdoorIndoor
AttachmentMagnetic Clip
BrandTensator
Text Color FamilyBlack

Warranty

Warranty2 yr