Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB1532072

MPN #: JT9-202720

JET® HD Series Beam Clamp JT9-202720 4400 Lb. Cap.

Product Description
JET® HD Series Beam Clamp, 4400 Lbs. Cap.

JET HD Series Beam Clamps come in capacities from 1 ton to 5 tons and can accommodate a beam up to 12 inches wide. Each JET beam clamp jaw is designed to distribute the load away from the beam flange and adjusts easily for a wide range of standard H or I beams. JET Beam clamps comply with ANSI / ASME standards. Comes with a 2 Year Warranty.

Durability
  • Welded all-steel frame and powder coat finish provide maximum durability and protection
  • Clamp jaw is designed to distribute the load away from the beam flange edge increasing safety
  • Used for quick mounting of a hoist or for lifting a broad range of beams up to 12-3/5 inches wide for increased versatility
Standards
  • Complies with ANSI / ASME B30.17 and B30.20 standards
  • Certification- Load tested to 125% of capacity with certificate


PRICE
$119.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-15/16 in
Width3-3/4 in
Height6-11/16 in
Weight Capacity4400 lbs
Weight12.5 lbs
Max Flange Thickness8.7 in
Beam Width2-15/16 to 8-11/16 in
Flange Width3 to 8-2/3 in

Product Details

Assembly RequiredNo
TypeBeam Clamp
ColorWhite
SeriesHD
MaterialSteel
OperationManual
Package Quantity1
Manufacturers Part NumberJT9-202720
BrandJET

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsANSI / ASME B30.17 and B30.20