Bimba-Mead HD Tandem Press HP-600C-G2-T8.5-S6-CR, 8.5" Throat & 6" Stroke, Cushion Rear, 2 Hand
Write a Review
|
Questions & Answers (0)
Product Description
Bimba-Mead HD Tandem Press HP-600C-G2-T8.5-S6-CR, 8.5" Throat & 6" Stroke, Cushion Rear, 2 Hand
Pneumatic presses utilize multiple stages to achieve a dramatically increased output force. A standard shop air input (110 PSI) can achieve up to 6057 lbs. Economical air powered presses reduce production costs by automating crimping, heat sealing, bending, forming, pressing, swaging, riveting and burnishing operations. Easy hook-up. Just attach to your shop air supply. No wiring, pumps, or motors needed.
Pneumatic presses utilize multiple stages to achieve a dramatically increased output force. A standard shop air input (110 PSI) can achieve up to 6057 lbs. Economical air powered presses reduce production costs by automating crimping, heat sealing, bending, forming, pressing, swaging, riveting and burnishing operations. Easy hook-up. Just attach to your shop air supply. No wiring, pumps, or motors needed.
PRICE
$7,849.00
1
1
Ships in 36 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 11 in |
| Height | 39.4 in |
Product Details
| Temperature Range | -40 to +250 °F |
| Type | Tandem Press |
| Filtration | Standard 40 Micron Filter For Maximum Life. mic |
| Piston Material | Solid High Alloy Aluminum |
| Max Air Pressure | 110psi |
| Manufacturers Part Number | HP-600C-G2-T8.5-S6-CR |
| Lubrication | For Maximum Cylinder Life, Non-Detergent Petroleum Based Oil Is Recommended. |
| Piston Rod | High Tensile Ground And Polished Hard Chrome Plated Steel |
| Brand | Bimba-Mead |