Climax Metal, Taper Buff Spindle, BTL-3, Steel, Yellow Zinc, 3/8"ID, Left-Hand
|
Questions & Answers (0)
Product Description
Unique attachment designed to mount soft-centered wheels on motors. Quick change design does not need washers or nuts. Spindle is held securely to motor shaft with 2 set screws. This product has a rust proof plated finish.
PRICE
$13.75
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/16 |
| Thread | Left-Hand in |
| Taper Length | 2-5/8 in |
| Diameter | 3/8 in |
Product Details
| Type | Taper Buff Spindle |
| Description | Buffing Spindle |
| Manufacturers Part Number | BTL-3 |
| Brand | Climax Metal |
| Fits Shaft Size | 3/8 in |