Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Welded Shelf Truck w/2 Lip Shelves, 3600 lb. Capacity, 48"L x 24"W x 36"H, Gray

Little Giant® Welded Shelf Truck w/2 Lip Shelves, 3600 lb. Capacity, 48"L x 24"W x 36"H, Gray

Item #: WBB288370

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $822.00

$137.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ Steel Stock Cart w/2 Shelves, 500 lb. Capacity, 36"L x 24"W x 32"H

Global Industrial™ Steel Stock Cart w/2 Shelves, 500 lb. Capacity, 36"L x 24"W x 32"H

Free Shipping

Little Giant® Shelf Truck w/2 Shelves, 3600 lb. Capacity, 48"L x 24"W x 36"H, Gray

Little Giant® Shelf Truck w/2 Shelves, 3600 lb. Capacity, 48"L x 24"W x 36"H, Gray

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Little Giant® Shelf Truck w/2 Shelves, 3600 lb. Capacity, 36"L x 24"W x 36"H, Gray

Little Giant® Shelf Truck w/2 Shelves, 3600 lb. Capacity, 36"L x 24"W x 36"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Fold-A-Way Stock Cart w/2 Shelves, 750 lb. Cap, 38"L x 28"W x 39"H, Blue

Global Industrial™ Fold-A-Way Stock Cart w/2 Shelves, 750 lb. Cap, 38"L x 28"W x 39"H, Blue

Global Industrial™ Steel Stock Cart w/2 Shelves, 500 lb. Capacity, 30"L x 16"W x 32"H

Global Industrial™ Steel Stock Cart w/2 Shelves, 500 lb. Capacity, 30"L x 16"W x 32"H

Free Shipping

Global Industrial™ Steel Stock Cart w/3 Shelves, 800 lb. Capacity, 36"L x 24"W x 36"H

Global Industrial™ Steel Stock Cart w/3 Shelves, 800 lb. Capacity, 36"L x 24"W x 36"H

Free Shipping

Global Industrial™ Steel Stock Cart w/2 Shelves, 500 lb. Capacity, 36"L x 24"W x 36"H

Global Industrial™ Steel Stock Cart w/2 Shelves, 500 lb. Capacity, 36"L x 24"W x 36"H

Free Shipping

Little Giant® Service Cart w/2 Tray Shelves,1200 lb. Capacity, 36"L x 24"W x 35"H, Gray

Little Giant® Service Cart w/2 Tray Shelves,1200 lb. Capacity, 36"L x 24"W x 35"H, Gray

Little Giant® Service Cart w/2 Flush Shelves, 1200 lb. Capacity, 48"L x 24"W x 35"H, Gray

Little Giant® Service Cart w/2 Flush Shelves, 1200 lb. Capacity, 48"L x 24"W x 35"H, Gray

Little Giant® Shelf Truck w/3 Tray Shelves, 3600 lb. Capacity, 36"L x 24"W x 36"H, Gray

Little Giant® Shelf Truck w/3 Tray Shelves, 3600 lb. Capacity, 36"L x 24"W x 36"H, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Strong Hold® Heavy Duty Bin Cabinet 46-BS-244 - With 144 Bins 48x24x78

Strong Hold® Heavy Duty Bin Cabinet 46-BS-244 - With 144 Bins 48x24x78

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Baby Changing Table - 9012

Baby Changing Table - 9012

12 gauge shelves handle the heaviest of loads. Shelves available with flush edges, or with 1-1/2" retaining lip. 2 swivel and 2 rigid casters with 6"x 2" hard tread phenolic wheels for added maneuverability under heavy loads. Swivel casters have wheel brakes to stop unwanted movement when loading and unloading. 36" overall height.

Weights & Dimensions

  • Wheel Diameter 6 in
  • Width 24 in
  • Length 48 in
  • Shelf Depth 1-1/2 in
  • Weight Capacity 3600 lbs
  • Height 36 in
  • Shelf Clearance 25 in

Product Details

  • Number of Shelves 2
  • Shelf Type Tray
  • Type Stock Cart
  • Brand Little Giant
  • Material Steel
  • Manufacturers Part Number 2GL-2448-6PHBK
  • Wheel Type Phenolic, 2 Swivel with Brakes, 2 Rigid
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Welded Shelf Truck w/2 Lip Shelves, 3600 lb. Capacity, 48"L x 24"W x 36"H, Gray

Little Giant® Welded Shelf Truck w/2 Lip Shelves, 3600 lb. Capacity, 48"L x 24"W x 36"H, Gray

Item #: WBB288370

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant