Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3154331

MPN #: WST2-2448-AH-LP

Little Giant® HD Welded Workbench, 48 x 24", Lower Shelf & Louvered Panel, Steel Square Edge

Product Description
Heavy-duty, all-welded steel workbench is built to last in the most demanding applications. Smooth 12 gauge steel top is double-reinforced with angle iron on the underside and gussets in the corners for exceptional strength and rigidity.

Features:
  • 48"W x 24"D Top Size
  • 5000 lbs. Capacity
  • Lower Shelf
  • Corner gussets for additional reinforcement
  • Footpads feature a 5/8" hole for mounting to the floor
  • Gray powder coated finish
  • All-welded and ready for immediate use
  • Adjustable height: Height adjusts from 27" - 41" in 2" increments
  • Louvered Panel attached with patented no-drill bracket system


PRICE
$839.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
839.00
Buy 6 units - 11 units
799.00Save $40.00 (5%)
Buy 12+ units
769.00Save $70.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height51 - 65 in
Weight Capacity5000 lbs
Weight136 lbs
Nominal Height51 - 65 in

Product Details

Assembly RequiredNo
PowerNo
TypeHeavy Duty Workbench
ColorGray
Adjustment TypeBolted Leg
StyleShelf
Duty RatingHeavy Duty
Edge TypeSquare
Country of OriginUSA
Leg StyleChannel Leg
Mobile or StationaryStationary
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Leg TypeAdjustable
Manufacturers Part NumberWST2-2448-AH-LP
Top MaterialSteel
BrandLittle Giant