Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3154515

MPN #: SW-2436-LLPBDR

Little Giant® Workbench, 36 x 24", Pegboard Panel & 1 Drawer, Steel Square Edge

Product Description
Heavy-duty, welded steel workstation available in multiple configurations to fit your application.

Features:
  • 2000 lbs. Capacity
  • 36"W x 24"D Shelf Size
  • Top shelf has a flush front edge
  • 1-1/2" retaining lips on sides and back
  • Heavy-duty leg levelers
  • Top shelf height adjusts from 39" to 42"
  • 3 shelf model - 15-1/2" clearance
  • Locking storage drawers measure 12"W x 17"D x 4-1/2"H
  • This model features a Pegboard Panel (pegs not included)
  • 1/4" hole diameter size


PRICE
$719.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
719.00
Buy 6 units - 11 units
685.00Save $34.00 (5%)
Buy 12+ units
659.00Save $60.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height64-1/2 - 67-1/2 in
Weight Capacity2000 lbs
Weight109 lbs
Nominal Height65 - 68 in
Gauge12 ga

Product Details

Assembly RequiredNo
PowerNo
TypeStandard Duty Workbench
ColorGray
Number of Drawers1
Duty RatingStandard Duty
Edge TypeSquare
Country of OriginUSA
Leg StyleAngle Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeAll-Welded
Leg TypeFixed
Manufacturers Part NumberSW-2436-LLPBDR
Top MaterialSteel
BrandLittle Giant