Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB513656

MPN #: 47817

HD32S 9/16" Band, Heavy Duty 3-Piece Stainless Worm Gear Hose Clamp, 1-9/16" - 2-1/2" Dia. 10-Pack

Product Description
HD32S 9/16" Band, Heavy Duty 3-Piece Stainless Worm Gear Hose Clamp, 1-9/16" - 2-1/2" Clamping Diameter 10-Pack

9/16" band and housing are 300 series stainless steel. 5/16" hex head screw is 300 series stainless steel. 9/16" band width offers greater sealing area. One-piece, spot weld free housing. Wide range of applications including automotive, plumbing, and heavy duty industrial.

PRICE
$26.95

Min. purchase quantity is 8
8
8
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.5 lbs
Max Clamping Diameter2-1/2 in
Clamping Diameter1-9/16 to 2-1/2 in
Min Clamping Diameter1-9/16 in
Max Diameter1-3/4 in
SAE Sizes32

Product Details

TypeHeavy Duty Hose Clamp
Package Quantity10
DescriptionHeavy Duty Hose Clamp
Manufacturers Part Number47817
BrandPrecision Brand
Band MaterialStainless Steel