Quantum Storage HD36-3 Three 36" Skates & Wing Kit
Write a Review
|
Questions & Answers (0)
Product Description
Quantum Storage HD36-3 Three 36" Skates & Wing Kit
This Kit includes three 36" Skates for use with all 18" deep shelf units. Simply bolt to bottom of shelf posts and place on V-Tracks. Wing (Joining) Kit includes four 1/4" thick plates & hardware. This kit allows the joining of two Wire Shelf Units side by side, sharing one track.
This Kit includes three 36" Skates for use with all 18" deep shelf units. Simply bolt to bottom of shelf posts and place on V-Tracks. Wing (Joining) Kit includes four 1/4" thick plates & hardware. This kit allows the joining of two Wire Shelf Units side by side, sharing one track.
PRICE
$1,169.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 1-1/2 in |
| Height | 2-1/2 in |
| Weight | 27 lbs |
Product Details
| Type | 3-Skates & Wing Kit |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | HD36-3 |
| Brand | Quantum Storage Systems |