Quantum Storage HD36 One 36" Skate
Write a Review
|
Questions & Answers (0)
Product Description
Quantum Storage HD36 One 36" Skate
Fit a 36" Sliding Track Skate to any wire shelving unit to turn it into a mobile storage system for maximum efficiency. The patented design allows for quick and easy installation. Bearings are located under each post area for a load capacity of up the 1,500 lbs. per shelving unit.
Fit a 36" Sliding Track Skate to any wire shelving unit to turn it into a mobile storage system for maximum efficiency. The patented design allows for quick and easy installation. Bearings are located under each post area for a load capacity of up the 1,500 lbs. per shelving unit.
PRICE
$339.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 1-1/2 in |
| Height | 2-1/2 in |
| Weight | 8 lbs |
Product Details
| Type | 1-Skate |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | HD36 |
| Brand | Quantum Storage Systems |