- All Cambro Camshelving is rust and corrosion proof for life
- Many Cambro accessories and all add-on units can only be used with their specific Camshelving line
- Shelf plates can be lifted away without disassembly and run through a dishwasher
- Traverses and plates can be rearranged without disassembling the surrounding traverses or plates
- Shared post design allows units to be added on without wasting space or reducing carrying capacity in a straight line
- Add-on units can only be used with Camshelving of the same Series
- NSF listed
- Made in USA
Camshelving® Elements Post Kit, for Mobile Unit, 21"W x 70"H Brushed Graphite
Write a Review
|
Questions & Answers (0)
Product Description
Camshelving Elements Post Kit, for mobile unit, Stationary weight capacity: 800 lbs. (362,9 kg) per shelf up to 48", Maximum 2,000 lbs. (907,2 kg) per unit, Mobile weight capacity: Maximum 750 lbs. (340,2 kg) per unit. Molded from smooth, ultra-durable composite plastic. Designed to share posts, simplifying assembly and maximizing storage space Withstands -36°F (-38°C) to 190°F (88°C), NSF Component listed, Made in USA, brushed graphite
PRICE
$155.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Height | 70 in |
Product Details
| Manufacturers Part Number | EXMPK2170480 |
| Type | Post |
| Package Quantity | 1 |
| Brand | Cambro |