HD40S 9/16" Band, Heavy Duty 3-Piece Stainless Worm Gear Hose Clamp, 2-1/16" - 3" Dia. 10-Pack
Write a Review
|
Questions & Answers (0)
Product Description
HD40S 9/16" Band, Heavy Duty 3-Piece Stainless Worm Gear Hose Clamp, 2-1/16" - 3" Clamping Diameter 10-Pack
9/16" band and housing are 300 series stainless steel. 5/16" hex head screw is 300 series stainless steel. 9/16" band width offers greater sealing area. One-piece, spot weld free housing. Wide range of applications including automotive, plumbing, and heavy duty industrial.
9/16" band and housing are 300 series stainless steel. 5/16" hex head screw is 300 series stainless steel. 9/16" band width offers greater sealing area. One-piece, spot weld free housing. Wide range of applications including automotive, plumbing, and heavy duty industrial.
PRICE
$34.95
7
7
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Max Clamping Diameter | 3 in |
| Clamping Diameter | 2-1/16 to 3 in |
| Min Clamping Diameter | 2-1/16 in |
| Max Diameter | 8-9/16 in |
| SAE Sizes | 40 |
Product Details
| Type | Quick Release Part Hose Clamp |
| Package Quantity | 10 |
| Description | Quick Release Part Hose Clamp |
| Manufacturers Part Number | 47819 |
| Brand | Precision Brand |
| Band Material | Stainless Steel |