Square End Mills
Brand
Length
Material
Price
Cleveland HGC-4C-TN HSS-Cobalt 4-Flute TiN Square Single End Mill, 3/8" x 3/8" x 3/4" x 2-1/2"
Shank Diameter
3/8" mm
Length
2-1/2 in
Length of Cut
19.05 in
Diameter
0.375 in
Shank Diameter
3/4"
Length
5-1/4 in
Material
HSS
Number of Flutes
4
Cleveland HGC-2-TN HSS-Cobalt 2-Flute TiN Square Single End Mill, 1/4" x 3/8" x 1/2" x 2-7/16"
Shank Diameter
3/8" mm
Length
2-7/16 in
Length of Cut
12.7 in
Diameter
0.25 in
Shank Diameter
1/2"
Length
3-5/8 in
Material
HSS
Number of Flutes
4
Import 4 Flute Carbide Sq Single End Mill 1/8" Dia 1/8" Shank 1/2" Flute 1-1/2" OAL
Shank Diameter
1/8 in
Length
1-1/2 in
Length of Cut
1/2 in
Material
Solid Carbide
1/2" Dia., 1/2" Shank, 2" LOC, 4" OAL, 4 Flute Solid Carbide Single End Mill, AlTiN
Shank Diameter
1/2"
Length
4 in
Length of Cut
2 in
Diameter
1/2 in