HDPE Plastic Bar - 1/4" Thick x 1/2" Wide x 12" Long
Write a Review
|
Questions & Answers (0)
Product Description
HDPE Plastic Bar - 1/4" Thick x 1/2" Wide x 12" Long
HDPE has good impact and moisture resistance. It is has good machinability and is often used to make plugs and seals.
HDPE has good impact and moisture resistance. It is has good machinability and is often used to make plugs and seals.
PRICE
$5.90
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1/2 in |
| Thickness | 1/4 in |
| Tensile Strength | 4000 psi |
| Density | .035 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Opaque White |
| Temperature Range | -230 to 190 °F |
| Material | HDPE |
| Description | HDPE Plastic Bar |
| Hardness | 60D |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PS-PE-50 |
| Backing Type | Plain |
| Shape | Bar |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | FDA, UL 94 HB |