Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2360832

MPN #: BULK-PS-PE-18

HDPE Plastic Sheet - 3/8" Thick x 12" Wide x 24" Long

Product Description
HDPE Plastic Sheet - 3/8" Thick x 12" Wide x 24" Long

HDPE has good impact and moisture resistance. It is has good machinability and is often used to make plugs and seals.

PRICE
$35.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width12 in
Thickness3/8 in
Tensile Strength4000 psi
Density.035 lbs / cu. in. lbs/ft³

Product Details

ColorOpaque White
Temperature Range-230 to 190 °F
MaterialHDPE
DescriptionHDPE Plastic Sheet
Hardness60D
Package Quantity1
Manufacturers Part NumberBULK-PS-PE-18
Backing TypePlain
ShapeSheet
BrandUSA Sealing

Compliance & Certifications

CertificationsFDA, UL 94 HB