Features:
- Tapered roller bearings on the input and output shafts
- Embedded double-lip oil seals
- Anti-rust primer applied inside and outside of the gearbox
- Air dry special black paint
Weights & Dimensions
| Output Shaft Thrust Load | 400 lbs |
| Gear Ratio | 30:1 |
| Max Torque | 388 lb-in |
| Overhung Load | 450 lbs |
| WCD Center | 1.54 in |
Product Details
| Efficiency | 74 |
| Max Input Horsepower | 0.48 HP |
| Output Speed | 58 rpm |
| Description | Cast Iron Right Ange Worm Gear Reducer |
| Manufacturers Part Number | HdRF154-30/1-L-56C |
| Backlash Angular Minutes | 23 ft |
| Brand | Worldwide Electric Corporation |
Compliance & Certifications
| NEMA Frame | 56C |