Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB1856707

MPN #: HdRF237-50/1-H-56C

Cast Iron Worm Gear Reducer, Box Size 237, 50:1 Ratio, Flange Input, Hollow Bore, 56C Frame

Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.

WorldWide Electric offers cast iron, aluminum, and stainless steel worm gear reducers. Worm gear reducers are among the most compact and least expensive options among gear reducers, used to reduce input rotational speed and increase output torque.

Cast Iron Worm Gear Reducers are available in center distances 1.33 - 3.25 inches in ratio's from 5:1 to 60:1. The units have a one piece #Fc20 all cast iron housing, NEMA motor quill style input flanges or shaft inputs, come pre-filled with synthetic oil and have a 1 year warranty.

Features:
  • Tapered roller bearings on the input and output shafts
  • Embedded double-lip oil seals
  • Anti-rust primer applied inside and outside of the gearbox
  • Air dry special black paint
  • Input Type: Flange Input
  • Output Type: Hollow Bore
  • PRICE
    $669.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Output Shaft Thrust Load900 lbs
    Gear Ratio50:1
    Max Torque1527 lb-in
    Overhung Load900 lbs
    WCD Center2.37 in

    Product Details

    Efficiency64
    Max Input Horsepower1.32 HP
    Output Speed35 rpm
    DescriptionCast Iron Right Ange Worm Gear Reducer
    Manufacturers Part NumberHdRF237-50/1-H-56C
    Backlash Angular Minutes17 ft
    BrandWorldwide Electric Corporation

    Warranty

    Warranty1

    Compliance & Certifications

    NEMA Frame56C