Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB1856559

MPN #: HdRS133-30/1-L

Cast Iron Worm Gear Reducer, Box Size 133, 30:1 Ratio, Shaft Input, Left Hand Output, 56 Frame

Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.

WorldWide Electric offers cast iron, aluminum, and stainless steel worm gear reducers. Worm gear reducers are among the most compact and least expensive options among gear reducers, used to reduce input rotational speed and increase output torque.

Cast Iron Worm Gear Reducers are available in center distances 1.33 - 3.25 inches in ratio's from 5:1 to 60:1. The units have a one piece #Fc20 all cast iron housing, NEMA motor quill style input flanges or shaft inputs, come pre-filled with synthetic oil and have a 1 year warranty.

Features:
  • Tapered roller bearings on the input and output shafts
  • Embedded double-lip oil seals
  • Anti-rust primer applied inside and outside of the gearbox
  • Air dry special black paint
  • Input Type: Shaft Input
  • Output Type: Left Hand
  • PRICE
    $269.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Output Shaft Thrust Load300 lbs
    Gear Ratio30:1
    Max Torque336 lb-in
    Overhung Load300 lbs
    WCD Center1.33 in

    Product Details

    Efficiency66
    Max Input Horsepower0.47 HP
    Output Speed58 rpm
    DescriptionCast Iron Right Ange Worm Gear Reducer
    Manufacturers Part NumberHdRS133-30/1-L
    Backlash Angular Minutes27 ft
    BrandWorldwide Electric Corporation

    Warranty

    Warranty1

    Compliance & Certifications

    NEMA Frame56