Features:
- Tapered roller bearings on the input and output shafts
- Embedded double-lip oil seals
- Anti-rust primer applied inside and outside of the gearbox
- Air dry special black paint
Weights & Dimensions
| Max Torque | 1919 lb-in |
| Overhung Load | 1000 lbs |
| Output Shaft Thrust Load | 1000 lbs |
| Gear Ratio | 40:1 |
| WCD Center | 2.62 in |
Product Details
| Efficiency | 72 |
| Max Input Horsepower | 1.85 HP |
| Description | Cast Iron Right Ange Worm Gear Reducer |
| Manufacturers Part Number | HdRS262-40/1-L |
| Output Speed | 44 rpm |
| Backlash Angular Minutes | 17 ft |
| Brand | Worldwide Electric Corporation |