x

Take 15% off your entire order!

Offer applied at checkout

Headrail Bracket, 3/4", W/Track, St. Stainless Steel - 650-6672 - Pkg Qty 6

Headrail Bracket, 3/4", W/Track, St. Stainless Steel - 650-6672 - Pkg Qty 6

Item #: WBB667960

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.99 ea.

Price: $17.94 / Pkg of 6

Save $0.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Headrail Bracket, 3/4", W/Track, St. Stainless Steel

Headrail Bracket, 3/4", with Track, Stamped Stainless Steel. For 3/4 Inch Headrail. Use with Accurate, All American, Ampco, American Sanitary, Bobrick, Flush Metal, Global, General, Knickerbocker, Metpar, Mills Manufacturers.

  • LENGTH INCHES 1-5/32
  • WIDTH INCHES 2-1/2
  • HEIGHT INCHES 1-1/2
  • THICKNESS INCHES 1/16
  • USED WITH PARTITION MATERIAL All
  • PANEL OR POST SIZE 3/4"
  • PACKAGE QUANTITY 6
  • TYPE Wall Bracket
  • DESCRIPTION Headrail Bracket, 3/4", w/Track, St. Stainless Steel
  • CONSTRUCTION Stainless Steel
  • MANUFACTURERS PART NUMBER 650-6672
  • COLOR FINISH Satin
  • BRAND Sentry Supply
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Headrail Bracket, 1", W/Track, St. Stainless Steel - 650-6673 - Pkg Qty 6

Item #: B667959

Not Yet Rated

Usually ships in 14 to 17 days

$17.94

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Headrail Bracket, 3/4", W/Track, St. Stainless Steel - 650-6672 - Pkg Qty 6

Headrail Bracket, 3/4", W/Track, St. Stainless Steel - 650-6672 - Pkg Qty 6

Item #: WBB667960

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant