Your proven bleach solution for cleaning. Clorox Healthcare® Bleach Germicidal Wipes kill C. difficile and C. auris in three minutes and 58 other microorganisms in one minute or less, including outbreak causing viruses, emerging viral pathogens, MRSA and VRE when used as directed. With superior surface compatibility on a wide range of hospital surfaces, these disinfecting wipes help you cover more square footage per wipe with fast contact times and greater wetness surface coverage than the leading competitor. The phosphate free formula is optimized to be easy on surfaces and leaves less residue behind. Use in healthcare settings including hospitals, medical facilities, outpatient facilities and long term care facilities. Follow special instructions for cleaning prior to disinfection.
Clorox Healthcare® Bleach Germicidal Wipes, 1-Ply, 12x12, Unscented, 110/Refill, 2 Refills/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Size | 12"L x 12"W in |
| Sheet Size | 12"L x 12"W |
Product Details
| Type | Disinfecting Wipes |
| Pre-Consumer Recycled Content Percent | 0% |
| Disinfectant | Bleach |
| For Use With | Clorox Germicidal Wipes Dispensers |
| Style | Refill Pack |
| Scent | Unscented |
| Applicable Materials | Acrylic, Ceramic, Chrome, Fiberglass, Glass, Metal, Plastic, Tile, Vinyl, Wood |
| Size Type | 110 Wipes/Refill |
| Helps Remove | Bacteria, Dust, Fungus, Germs, Mildew, Mold, Soil, Viruses |
| Description | Disinfecting Wipes |
| Package Quantity | 2 Refill/Carton |
| Manufacturers Part Number | 30359CT |
| Number of Plys | 1 |
| Brand | Clorox |
Compliance & Certifications
| EPA Registration Number | 67619-12 |
| EPA Registered | Yes |