Clean tough everyday messes and uphold sustainability goals with a wipe made from 100% plant-based fibers. Lysol® Plant-Based Fiber Disinfecting Wipes disinfect against a broad range of germs and antibiotic-resistant bacteria when used as directed. The effective citric acid formula kills 99.9% of viruses and bacteria, including the virus that causes COVID-19 in 15 seconds when used as directed on hard, nonporous surfaces. Help protect students, customers, and staff with plant-based wipes that are tested and proven to kill Norovirus and Rhinovirus. Help reduce the spread of disruptive cold and flu viruses in classrooms, waiting rooms, break rooms, check-in desks, locker rooms and restrooms.
Lysol® Disinfecting Wipes II, Fresh Citrus, 70 Wipes/Canister, 6 Canisters/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$41.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/1/2004 in |
| Width | 7 in |
| Weight | 8 lbs |
| Roll Length | 507-1/2 |
| Size | 7 x 7-1/4 in |
| Diameter | 4/1/2004 in |
Product Details
| Type | Disinfecting Wipes |
| Disinfectant | Citric Acid |
| Physical Form | Solid |
| Application | Hard Surface Cleaning and Disinfection |
| Scent | Fresh Citrus |
| Applicable Materials | Hard, Nonporous Surfaces |
| Size Type | 70 Wipes/Canister |
| Helps Remove | Bacteria, Dirt, Dust, Everyday Messes, Food Spills, Viruses |
| Packing Type | Canister |
| Description | Disinfecting Wipes |
| Package Quantity | 70 Wipes/Canister, 6 Canisters/Case |
| Chemical Compound | Citric Acid |
| Brand | Lysol |
Compliance & Certifications
| EPA Registration Number | 777-139 |
| EPA Registered | Yes |