Oberon® Heat Reflective Aluminized Bib Overall, 4XL, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Designed for industrial environments involving intense radiant heat. The chest-height bib uses dual-layer construction with aluminized PBI/Kevlar rip-stop knit over a moisture-absorbing flame-resistant cotton inner layer. This flexible, lightweight configuration provides reflective heat protection around vital organs while allowing the garment to be worn over work clothing. Adjustable suspenders support fit, while flame-resistant hook-and-loop closures at the waist and ankles allow additional adjustment. This garment is flame resistant but is not arc rated and should be selected according to the specific workplace heat-hazard assessment.
PRICE
$1,679.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL |
Product Details
| Type | Bib Overall |
| Closure Type | Hook & Loop |
| Material | Aluminized PBI Kevlar |
| Gender | Unisex |
| Package Quantity | 1 |
| Description | Heat Reflective Aluminized Bib Overall |
| Color | Silver |
| Manufacturers Part Number | HR-PB-BIB-4XL |
| Brand | Oberon |