Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oberon

Model # :WBB3791461

MPN #: HR-PB-CT-L

Oberon® Heat Reflective Aluminized Coat, L, Silver

Product Description
Heat-reflective protective coat intended for high-heat industrial applications where radiant heat exposure is a concern. This aluminized protective garment is designed to reflect radiant heat while providing durable body coverage for workers operating near furnaces, foundries, molten-metal processes, and other extreme-heat environments. The coat should be selected and used as part of an appropriate heat-protective clothing system based on the specific workplace hazard assessment. It is heat-reflective PPE and should not be treated as an electrical insulating garment or substituted for properly rated arc-flash PPE unless the application has been specifically evaluated.

PRICE
$1,645.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

TypeHeat Reflective Coat
Closure TypeZipper/Hook & Loop
MaterialAluminized PBI Kevlar
Front ClosureZipper
GenderUnisex
Package Quantity1
ColorSilver
Manufacturers Part NumberHR-PB-CT-L
Cuff StyleKnit
BrandOberon

Compliance & Certifications

CertificationsASTM F955