Oberon® Heat Reflective Aluminized Suit Kit, 5XL, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Heat-reflective aluminized PBI/Kevlar suit kit for high-radiant-heat industrial applications. The dual-layer system combines aluminized PBI/Kevlar rip-stop knit with a moisture-absorbing flame-resistant cotton inner layer for flexibility and comfort. The kit includes a heat-reflective hood, waist-length coat and chest-height bib overalls. The coat uses a concealed zipper with protective flaps and Nomex knit cuffs, while the bib overalls include adjustable suspenders and flame-resistant hook-and-loop closures at the waist and ankles.
PRICE
$4,579.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5XL |
Product Details
| Type | Heat Reflective Aluminized Suit Kit |
| Reflective Tape | No |
| Color | Silver |
| Wrists | Knit Cuff |
| Ankles | Hook & Loop |
| Closure Type | Zipper |
| High Visibility | No |
| Material | Aluminized PBI Kevlar/FR Cotton |
| Gender | Unisex |
| Package Quantity | 1 |
| Boots | No |
| Manufacturers Part Number | HR-PB-KIT-5XL |
| Hood | Yes |
| Brand | Oberon |
Compliance & Certifications
| Certifications | ASTM F955 |