Porta-King Heat Thru-Wall HVAC Unit, G_HVAC-10.1-11.2, 230V, 10,100 BTU Cool/11,200 BTU Heat
Write a Review
|
Questions & Answers (0)
Product Description
To be purchased alongside with Porta King Implant Office. Not intended for standalone purchase.
Thru-wall unit installs into factory framed wall cutout. Provides 11,200 BTUs (heat) and 10,100 BTUs (cool). Requires 230/208-volt power. Includes adjustable thermostat.
Thru-wall unit installs into factory framed wall cutout. Provides 11,200 BTUs (heat) and 10,100 BTUs (cool). Requires 230/208-volt power. Includes adjustable thermostat.
PRICE
$2,199.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Thru-Wall HVAC Unit |
| Amps Heating | 15.1 A |
| Voltage | 230 V |
| BTU Heating | 11,200 |
| Manufacturers Part Number | G_HVAC-11.2-10.1 |
| BTU Cooling | 10,100 |
| Amps Cooling | 4.6 A |
| Brand | Porta-King |
Warranty
| Warranty | 1 Year on Parts |