SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Dyna-Glo™ HeatAround 360° 10000 BTU Portable Propane Heater

Dyna-Glo™ HeatAround 360° 10000 BTU Portable Propane Heater

Item #: WBB2240705

Not Yet Rated

Price: $105.95

Save $5.30 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

Radiant Cabinet Propane Heater, 18000 BTU, .83 To .28 Lb/ Hr Fuel Cons.

Radiant Cabinet Propane Heater, 18000 BTU, .83 To .28 Lb/ Hr Fuel Cons.

Dyna-Glo™ HeatAround 360° 18000 BTU Portable Propane Heater

Dyna-Glo™ HeatAround 360° 18000 BTU Portable Propane Heater

Dyna-Glo™ Workhorse Kerosene Forced Air Heater, 120V, 220000 BTU

Dyna-Glo™ Workhorse Kerosene Forced Air Heater, 120V, 220000 BTU

Dyna-Glo™ Workhorse Kerosene Forced Air Heater, 120V, 80000 BTU

Dyna-Glo™ Workhorse Kerosene Forced Air Heater, 120V, 80000 BTU

DeWALT® Portable Forced Air Propane Heater, 125000 BTU

DeWALT® Portable Forced Air Propane Heater, 125000 BTU

DeWALT® Portable Radiant Propane Heater, 45000 BTU

DeWALT® Portable Radiant Propane Heater, 45000 BTU

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Unit Heater, Multi-Watt Horizontal Downflow Multi-Watt, 5000-1874W, 240-208V

Unit Heater, Multi-Watt Horizontal Downflow Multi-Watt, 5000-1874W, 240-208V

The patent-pending Dyna-Glo HeatAround 360 is the only portable recreational heater that provides 360° of warmth. It's compact, versatile 360 design makes it the ideal choice for grab and go heat. The oxygen depletion sensor allows safe indoor use, for emergency heating. No electricity and no batteries are required, fuel by a 1 lbs propane tank (not included). The HeatAround 360 ships completely assembled, and it includes a swivel regulator to easily attach a propane tank. The piezo ignition lights quickly and easily, it heats up to 250 ft², and it is adjustable from 7,500 BTUs to 10,000 BTUs. It also includes a safety tip-over shutoff switch, just in case. The Dyna-Glo HeatAround 360 is an outstanding solution for grab-and-go portable heating, tailgating, hunting, camping, fishing, emergency indoor heating, backyard/patio heating, and many other uses. It can also be connected to a 20 lbs propane tank for outdoor use, with an optional hose/regulator (not included).

Features:
  • Heats up to 250 ft²
  • Offers: 7,500 - 10,000 BTU's
  • Variable BTU's offers
  • Lightweight & compact
  • Piezo ignition control knob
  • Features low oxygen safety shutoff system, for safe emergency indoor use
  • Swivel-Out regulator for easy tank or hose installation
  • No batteries, electricity, or wires required
  • Fueled by 1 lbs propane tank (not included)
  • Option: 12' extension hose is available separately for purchase, to attach to a 20 lbs LP tank (model # B2240696)
  • Optional - convenient HeatAround 360 carrying case available separately for purchase (model # B2240699)
  • Assembly dimensions: 10.63" W x 10.63" D x 19" H, WGT: 6.57 lbs
  • CSA certified
  • Limited warranty of 1 year


Weights & Dimensions

  • Depth 10-5/8 in
  • Coverage Area 250 ft²
  • Width 10-5/8 in
  • Required Cylinder Size 1 lbs
  • Height 19 in
  • Weight 6.57 lbs

Product Details

  • Fuel Type Propane
  • Run Time 2.7 to 3.2
  • BTU High 10000
  • Type Infrared
  • Brand Dyna-Glo
  • Ignition Type Piezo
  • Manufacturers Part Number HA1360R

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications CSA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dyna-Glo™ HeatAround 360° 10000 BTU Portable Propane Heater

Dyna-Glo™ HeatAround 360° 10000 BTU Portable Propane Heater

Item #: WBB2240705

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dyna-Glo™ HeatAround 360° 10000 BTU Portable Propane Heater
    Dyna-Glo™ HeatAround 360° 10000 BTU Portable Propane Heater
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant