Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Dyna-Glo™ HeatAround 360° 18000 BTU Portable Propane Heater

Dyna-Glo™ HeatAround 360° 18000 BTU Portable Propane Heater

Item #: WBB2240701

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $148.95

Save $7.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Radiant Cabinet Propane Heater, 18000 BTU, .83 To .28 Lb/ Hr Fuel Cons.

Radiant Cabinet Propane Heater, 18000 BTU, .83 To .28 Lb/ Hr Fuel Cons.

Dyna-Glo™ Workhorse Kerosene Forced Air Heater, 120V, 220000 BTU

Dyna-Glo™ Workhorse Kerosene Forced Air Heater, 120V, 220000 BTU

Dyna-Glo™ Workhorse Kerosene Forced Air Heater, 120V, 80000 BTU

Dyna-Glo™ Workhorse Kerosene Forced Air Heater, 120V, 80000 BTU

DeWALT® Portable Forced Air Propane Heater, 125000 BTU

DeWALT® Portable Forced Air Propane Heater, 125000 BTU

DeWALT® Portable Radiant Propane Heater, 45000 BTU

DeWALT® Portable Radiant Propane Heater, 45000 BTU

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Unit Heater, Multi-Watt Horizontal Downflow Multi-Watt, 5000-1874W, 240-208V

Unit Heater, Multi-Watt Horizontal Downflow Multi-Watt, 5000-1874W, 240-208V

Free Shipping

The patent-pending Dyna-Glo HeatAround 360 is the only portable recreational heater that provides 360° of warmth. It's compact, versatile 360 design makes it the ideal choice for grab and go heat. The oxygen depletion sensor allows safe indoor use, for emergency heating. No electricity and no batteries are required, fuel by a 1 lbs propane tank (not included). The HeatAround 360 ships completely assembled, and it includes a swivel regulator to easily attach a propane tank. The piezo ignition lights quickly and easily, it heats up to 450 ft², and it is adjustable from 13,500 BTUs to 18,000 BTUs. It also includes a safety tip-over shutoff switch, just in case. The Dyna-Glo HeatAround 360 is an outstanding solution for grab-and-go portable heating, tailgating, hunting, camping, fishing, emergency indoor heating, backyard/patio heating, and many other uses. It can also be connected to a 20 lbs propane tank for outdoor use, with an optional hose/regulator (not included).

Features:
  • Heats up to 450 ft²
  • Offers: 13,500 - 18,000 BTU's
  • Variable BTU's offers
  • Lightweight & compact
  • Piezo ignition control knob
  • Features low oxygen safety shutoff system, for safe emergency indoor use
  • Swivel-Out regulator for easy tank or hose installation
  • No batteries, electricity, or wires required
  • Fueled by 1 lbs propane tank (not included)
  • Option: 12' extension hose is available separately for purchase, to attach to a 20 lbs LP tank (model # B2240696)
  • Optional - convenient HeatAround 360 carrying case available separately for purchase (model # B2240699)
  • Assembly dimensions: 12.20"W x 12.20"D x 20.35"H, WGT: 8.75 lbs
  • CSA certified
  • Limited warranty of 1 year


Weights & Dimensions

  • Depth 12-1/4 in
  • Coverage Area 450 ft²
  • Width 12-1/4 in
  • Required Cylinder Size 1 lbs
  • Height 20-3/8 in
  • Weight 8.75 lbs

Product Details

  • Fuel Type Propane
  • Run Time 3 to 3.5
  • BTU High 18000
  • Type Infrared
  • Brand Dyna-Glo
  • Warranty 1 yr
  • Ignition Type Piezo
  • Manufacturers Part Number HA2360R

Compliance & Certifications

  • Certifications CSA
Customer Review

2.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Charlene

    Date: October 18, 2020

    Do not use if at all breezy.
    Your review:
    I like the concept and it works great if there is absolutely no wind. However, if there is even a slight breeze, they make what sounds like an explosion and then the flames shoot out all over. The only way to stop this is to turn it off and start it again (until the next breeze).
Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dyna-Glo™ HeatAround 360° 18000 BTU Portable Propane Heater

Dyna-Glo™ HeatAround 360° 18000 BTU Portable Propane Heater

Item #: WBB2240701

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant