Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Heater Hose, Standard, Dayco 80270

Model #: WBB2814657

MPN #: 80270

Heater Hose, Standard, Dayco 80270

|
Questions & Answers (0)
PRICE
$32.95
Usually ships in 2 to 5 days

Heater Hose, Standard

Specifically designed to carry the heated coolant from the engine block to the heater core under the dashboard and return it to the engine, this Dayco Standard Heater Hose is constructed using all EPDM compounds and spiral reinforcement for high burst strength and excellent heat resistance. Made for general service on light trucks and passenger cars, this hose is similar to SAE 20R3, Class D-2 and has a temperature rating of -40°F (-40°C) to +257°F (+125°C). This Dayco Standard Heater Hose is compatible with all common coolant and coolant additives. Note: This hose is NOT suitable for fuel or oil transfer.
1
1
Easy online or call-in returns.