Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB464281

MPN #: DL1470

Paper Labels w/ "Heavy" Print, 8"L x 2"W, Yellow/Black/Red/White, Roll of 500

Product Description
These adhesive paper labels are ideal for indicating heavy items. They come with a stock on silicone coated release paper. These labels come in 500 pieces per roll.

PRICE
$45.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
45.95
Buy 3 units - 5 units
43.95Save $2.00 (4%)
Buy 6+ units
42.95Save $3.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width2 in
Basis Weight60 lbs
Thickness3.2 mil
Tensile Strength28 psi

Product Details

TypeShipping Labels
Labels per Roll500
ColorAssorted
Package Quantity1 roll
Manufacturers Part NumberDL1470
BackingPaper
AdhesiveAcrylic
Temperature-65° - 220°F
TextHeavy
Brightness90%