Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Durham Mfg.

Model # :WBB958202

MPN #: HDWC244878-7M95

Durham Mfg.® Heavy Duty Combination Cabinet, 48"W x 24"D x 78"H, All-Welded, Gray

Product Description
Extra heavy duty all welded 12 gauge steel construction. 3-point cast steel locking handle with 3/8"diameter rods and provision for a padlock (padlock not provided). 6"H base/legs which provide access for forklifts; pre-drilled holes allow for lagging to the floor. (constructed of 3/16" steel). Drawers have 400 lbs. capacity. Shelves bolt into place easily using fasteners provided and adjust on 2-1/4" centers. Cabinets include 2 shelves, one fixed one adjustable one storage compartment, and a rod for hanging apparel. Cabinet ships ready for use. Durable gray powder coat finish.

PRICE
$2,769.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2769.00
Buy 6 units - 10 units
2629.00Save $140.00 (5%)
Buy 11+ units
2549.00Save $220.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Inside Width47-13/16 in
Inside Depth23-13/16 in
Inside Height71-13/16 in
Weight828 lbs
Gauge12 ga
Drawer Weight Capacity400 lbs
Drawer Size20-1/8 x 23-1/4 x 4

Product Details

Lock TypePadlock Hasp
Number of Adjustable Shelves1
Door TypeSolid
Number of Drawers7
MaterialSteel
Number of Shelves3
Construction TypeAll-Welded
Manufacturers Part NumberHDWC244878-7M95
BrandDurham Mfg.
Shelf Capacity1900 lbs
ColorGray
Handle TypeLever
Drawer Quantity (Drawer Size)7(20-1/8"W x 23-1/4"D x 4"H)
StyleFull Height
Number of Doors2
Mobile or StationaryStationary
Package Quantity1
Number of Compartments5
Number of Fixed Shelves3
Base TypeForkliftable Legs

Warranty

Warranty1 yr