Durham Mfg.® Heavy Duty Double Shift Storage Cabinet, 12 Gauge, 36"W x 24"D x 78"H, Gray
|
Questions & Answers (0)
Product Description
Extra heavy duty storage cabinet is built to last with heavy gauge, all welded steel. Made using heavy duty, all welded 12 gauge steel with gray powder coat finish. Padlockable 3-point latching system with 3/8" diameter locking rods offers superior security. Dual doors swing open 180° and feature 4"H x 7 gauge leaf hinges with secure hinge pins and cast iron handles. 14 gauge shelves adjust at 2-1/2" increments. 4 shelves on each side for a total of 8 shelves. Double shift cabinet provides 2 separate compartments for securing the first shift's valuables while the second shift is on duty. Each compartment includes height adjustable shelves. Base allows forklift access using two 6"W x 3/16" thick legs. Legs are pre-drilled to allow floor anchoring. Fully assembled.
PRICE
$1,759.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 78 in |
| Inside Width | 35-13/16 in |
| Inside Depth | 23-13/46 in |
| Inside Height | 71-13/16 in |
| Weight | 544 lbs |
| Gauge | 12 ga |
Product Details
| Lock Type | Padlock Hasp |
| Number of Adjustable Shelves | 8 |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 8 |
| Construction Type | All-Welded |
| Manufacturers Part Number | HDDS243678-8S95 |
| Brand | Durham Mfg. |
| Type | Storage Cabinet |
| Shelf Capacity | 950 lbs |
| Color | Gray |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 10 |
| Number of Fixed Shelves | 2 |
| Base Type | Forkliftable Legs |
Warranty
| Warranty | 1 yr |