Durham Mfg.® Heavy Duty Maintenance Storage Cabinet, 60"W x 24"D x 78"H, All-Welded, Gray
|
Questions & Answers (0)
Product Description
Extra heavy duty storage cabinet is built to last with heavy gauge, all welded steel. Made using heavy duty, all welded 12 gauge steel with gray powder coat finish. Padlockable 3-point latching system with 3/8" diameter locking rods offers superior security. Dual doors swing open 180° and feature 4"H x 7 gauge leaf hinges with secure brass hinge pins and cast bronze handles. 14 gauge shelves adjust at 2-1/2" increments. Maintenance cabinet features 4 half width height adjustable shelves and a full height storage compartment. Base allows forklift access using two 6"W x 3/16" thick legs. Legs are pre-drilled to allow floor anchoring. Fully assembled.
PRICE
$1,919.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 78 in |
| Inside Width | 59-13/16 in |
| Inside Depth | 23-13/16 in |
| Inside Height | 71-13/16 in |
| Weight | 669 lbs |
| Gauge | 12 ga |
Product Details
| Lock Type | Padlock Hasp |
| Number of Adjustable Shelves | 4 |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 4 |
| Construction Type | All-Welded |
| Manufacturers Part Number | HDJC246078-4S95 |
| Brand | Durham Mfg. |
| Shelf Capacity | 1750 lbs |
| Color | Gray |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Mobile or Stationary | Stationary |
| Package Quantity | 1 |
| Number of Compartments | 6 |
| Number of Fixed Shelves | 1 |
| Base Type | Forkliftable Legs |
Warranty
| Warranty | 1 yr |