Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Durham Mfg.

Model # :WBB958207

MPN #: HDCV246078-4S95

Durham® Heavy Duty Ventilated Storage Cabinet, 12 Gauge, 60"W x 24"D x 78"H, All-Welded, Gray

Product Description
Extra heavy duty all welded 12 gauge steel construction. 3-point cast steel locking handle with 3/8"diameter rods and provision for a padlock (padlock not provided). Shelves bolt into place easily using fasteners provided and adjust on 2-1/4" centers. 7 gauge leaf hinges to prevent sagging. Shelf capacity 1650 lbs. 6"H base/legs which provide access for forklifts; pre-drilled holes allow for lagging to the floor. (constructed of 3/16" steel). Durable gray powder coat finish

PRICE
$2,029.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
$2029.00
Buy 6 units - 10 units
$1925.00Save $104.00 (5%)
Buy 11+ units
$1869.00Save $160.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height78 in
Inside Width59-13/16 in
Inside Depth23-13/16 in
Inside Height71-13/16 in
Weight666 lbs
Gauge12 ga

Product Details

Lock TypePadlock Hasp
Number of Adjustable Shelves4
Door TypeVentilated
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberHDCV246078-4S95
BrandDurham Mfg.
TypeStationary Ventilated Cabinet
Shelf Capacity1650 lbs
ColorGray
StyleFull Height
Number of Compartments5
Package Quantity1
Number of Fixed Shelves1
Base TypeForkliftable Legs

Warranty

Warranty1 yr