Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3084800

MPN #: 2.66-BC-243-P

Stronghold Heavy-Duty Janitorial Cabinet, 30"W x 24"D x 72"H, All-Welded, Black

Product Description
This 18 GA Strong Hold cabinet has been expertly engineered to be top of class in industrial workplace storage. The cabinet measures 30 in. W x 24 in. D x 72 in. H and is equipped with 3 half-width shelves (500 lbs capacity each). Each shelf is secured with locking pins, ensuring durability while making adjustment simple and tool free. On the other side of the cabinet, there is tall storage for things like brooms or long fixtures and tools.

Built with the strength of a Strong Hold, but designed for mobility, this cabinet can be conveniently moved with a dolly or hand truck. The bottom of the cabinet is reinforced, ensuring functional sturdiness. Secured by a dual locking system featuring both a built-in cylinder lock and a standard padlock hasp. The doors are each supported by 3 proprietary hinges that prevent sagging and keep the door gaps tight.

Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran-Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 10-year warranty.

PRICE
$1,249.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth24 in
Height72 in
Weight216 lbs
Gauge18 ga

Product Details

Lock TypeKeyed Lock
Shelf Capacity500 lbs
Number of Adjustable Shelves3
ColorBlack
Door TypeSolid
StyleFull Height
Capacity4000
Mobile or StationaryStationary
Number of Doors2
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number2.66-BC-243-P
Number of Fixed Shelves1
Base TypeFrame
Shelf Material18 Ga Steel
BrandStrong Hold

Warranty

Warranty10 yr